Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megapower;Timing Belt;Open End, 10 mm Pitch Length, 16 mm Top Width

  • Mfr # L16AT10S

  • Zoro # G011093234


product price: $10.63
/ea

Key Features

V-Belt Type
Megapower;Timing Belt;Open End
Top Width
16 mm
Material
Thermoset Polyurethane
Standards
ISO 17396
V-Belt Section
AT10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L16AT10S
Zoro #
G011093234
UPC #
746041302030
Country of Origin
United States

Dimensions

Top Width
16 mm
Thickness
4.5 mm
Pitch Length
10 mm

Details

V-Belt Type
Megapower;Timing Belt;Open End
Material
Thermoset Polyurethane
Standards
ISO 17396
V-Belt Section
AT10
For Use With
General Industry
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.