Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megapower;Timing Belt;Open End, 10 mm Pitch Length, 20 mm Top Width

  • Mfr # L20AT10S

  • Zoro # G711093305


product price: $11.89
/ea

Key Features

V-Belt Type
Megapower;Timing Belt;Open End
Thickness
4.5 mm
Top Width
20 mm
For Use With
General Industry
Standards
ISO 17396
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L20AT10S
Zoro #
G711093305
UPC #
746041302177
Country of Origin
United States

Dimensions

Thickness
4.5 mm
Top Width
20 mm
Pitch Length
10 mm

Details

V-Belt Type
Megapower;Timing Belt;Open End
For Use With
General Industry
Standards
ISO 17396
V-Belt Section
AT10
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Core Cord
Zinked Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.