Zoro Homepage

Megapower;Timing Belt;Open End, 10 mm Pitch Length, 75 mm Top Width

  • Mfr # L75T10S

  • Zoro # G211093492


product price: $22.75
/ea

Key Features

V-Belt Type
Megapower;Timing Belt;Open End
Thickness
4.5 mm
Pitch Length
10 mm
Material
Thermoset Polyurethane
Top Width
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L75T10S
Zoro #
G211093492
UPC #
746041303143
Country of Origin
United States

Dimensions

Thickness
4.5 mm
Pitch Length
10 mm
Top Width
75 mm

Details

V-Belt Type
Megapower;Timing Belt;Open End
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
V-Belt Section
T10
Temp. Range
-25 C to 80 C
Standards
ISO 17396
For Use With
General Industry

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.