Zoro Homepage

Megapower;Timing Belt;Open End, 5 mm Pitch Length, 10 mm Top Width

  • Mfr # L10AT5S

  • Zoro # G911093358


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

V-Belt Type
Megapower;Timing Belt;Open End
V-Belt Section
AT5
Material
Thermoset Polyurethane
Pitch Length
5 mm
Core Cord
Zinked Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L10AT5S
Zoro #
G911093358
UPC #
746041301767
Country of Origin
United States

Dimensions

Pitch Length
5 mm
Thickness
2.7 mm
Top Width
10 mm

Details

V-Belt Type
Megapower;Timing Belt;Open End
V-Belt Section
AT5
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
For Use With
General Industry
Standards
ISO 17396
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.