Zoro Homepage

Megapower;Timing Belt;Open End, 5 mm Pitch Length, 16 mm Top Width

  • Mfr # L16AT5S

  • Zoro # G611093269


product price: $8.45
/ea

Key Features

V-Belt Type
Megapower;Timing Belt;Open End
For Use With
General Industry
Pitch Length
5 mm
Core Cord
Zinked Steel
V-Belt Section
AT5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L16AT5S
Zoro #
G611093269
UPC #
746041302061
Country of Origin
United States

Dimensions

Pitch Length
5 mm
Thickness
2.7 mm
Top Width
16 mm

Details

V-Belt Type
Megapower;Timing Belt;Open End
For Use With
General Industry
Core Cord
Zinked Steel
V-Belt Section
AT5
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Standards
ISO 17396

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.