Zoro Homepage

Megapower;Timing Belt;Open End, 5 mm Pitch Length, 16 mm Top Width

  • Mfr # L16T5S

  • Zoro # G311093279


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

V-Belt Type
Megapower;Timing Belt;Open End
Thickness
2.2 mm
Top Width
16 mm
Core Cord
Zinked Steel
V-Belt Section
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L16T5S
Zoro #
G311093279
UPC #
746041302115
Country of Origin
United States

Dimensions

Thickness
2.2 mm
Top Width
16 mm
Pitch Length
5 mm

Details

V-Belt Type
Megapower;Timing Belt;Open End
Core Cord
Zinked Steel
V-Belt Section
T5
Temp. Range
-25 C to 80 C
For Use With
General Industry
Material
Thermoset Polyurethane
Standards
ISO 17396

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.