Zoro Homepage

Megapower;Timing Belt;Open End, 5 mm Pitch Length, 8 mm Top Width

  • Mfr # L8T5S

  • Zoro # G011094446


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

V-Belt Type
Megapower;Timing Belt;Open End
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Standards
ISO 17396
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8T5S
Zoro #
G011094446
UPC #
746041303358
Country of Origin
United States

Dimensions

Thickness
2.2 mm
Pitch Length
5 mm
Top Width
8 mm

Details

V-Belt Type
Megapower;Timing Belt;Open End
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Standards
ISO 17396
For Use With
General Industry
V-Belt Section
T5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.