
METRIC T/B MEGAP
Mfr # 11AT5/280
Zoro # G011072765
product price: $14.49
/eaKey Features
Number of Teeth - Timing Belts
56
Width - Timing Belts
11 mm
Standards
ISO 17396
Pitch
5 mm
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11AT5/280
Zoro #
G011072765
UPC #
746041420253
Country of Origin
Italy
Dimensions
Width - Timing Belts
11 mm
Outside Length
280 mm
Details
Number of Teeth - Timing Belts
56
Standards
ISO 17396
Pitch
5 mm
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
V-Belt Section
AT5
Material
Thermoset Polyurethane
Banded Belt
Megapower;Timing Belt
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.