Zoro Homepage

METRIC T/B MEGAP

  • Mfr # 12T10/1200

  • Zoro # G811069484


product price: $28.15
/ea

Key Features

Number of Teeth - Timing Belts
120
Width - Timing Belts
12 mm
Standards
ISO 17396
Core Cord
Zinked Steel
Banded Belt
Megapower;Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T10/1200
Zoro #
G811069484
UPC #
746041520687
Country of Origin
Italy

Dimensions

Width - Timing Belts
12 mm
Outside Length
1200 mm

Details

Number of Teeth - Timing Belts
120
Standards
ISO 17396
Core Cord
Zinked Steel
Banded Belt
Megapower;Timing Belt
Material
Thermoset Polyurethane
V-Belt Section
T10
For Use With
General Industry
Pitch
10 mm
Temp. Range
-25 C to 80 C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.