
METRIC T/B MEGAP
Mfr # 20AT5/525
Zoro # G911080440
product price: $29.25
/eaKey Features
Number of Teeth - Timing Belts
105
Width - Timing Belts
20 mm
Outside Length
525 mm
Core Cord
Zinked Steel
Banded Belt
Megapower;Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20AT5/525
Zoro #
G911080440
UPC #
746041420673
Country of Origin
Italy
Dimensions
Width - Timing Belts
20 mm
Outside Length
525 mm
Details
Number of Teeth - Timing Belts
105
Core Cord
Zinked Steel
Banded Belt
Megapower;Timing Belt
Standards
ISO 17396
For Use With
General Industry
Pitch
5 mm
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
V-Belt Section
AT5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.