Zoro Homepage

METRIC T/B MEGAP

  • Mfr # 6AT5/330

  • Zoro # G911085247


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Number of Teeth - Timing Belts
66
Width - Timing Belts
6 mm
V-Belt Section
AT5
Outside Length
330 mm
Core Cord
Zinked Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AT5/330
Zoro #
G911085247
UPC #
746041420703
Country of Origin
Italy

Dimensions

Width - Timing Belts
6 mm
Outside Length
330 mm

Details

Number of Teeth - Timing Belts
66
V-Belt Section
AT5
Core Cord
Zinked Steel
Banded Belt
Megapower;Timing Belt
Material
Thermoset Polyurethane
Pitch
5 mm
For Use With
General Industry
Standards
ISO 17396
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.