
METRIC Timing G BELT MEGAP
Mfr # 36T5/940
Zoro # G211086005
product price: $50.75
/eaKey Features
Number of Teeth - Timing Belts
188
Width - Timing Belts
36 mm
Banded Belt
Megapower;Timing Belt
Standards
ISO 17396
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36T5/940
Zoro #
G211086005
UPC #
746041420277
Country of Origin
Italy
Dimensions
Width - Timing Belts
36 mm
Outside Length
940 mm
Details
Number of Teeth - Timing Belts
188
Banded Belt
Megapower;Timing Belt
Standards
ISO 17396
For Use With
General Industry
Core Cord
Zinked Steel
V-Belt Section
T5
Pitch
5 mm
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.