Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRIC Timing G BELT MEGAP

  • Mfr # 4T5/375

  • Zoro # G011082115


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Number of Teeth - Timing Belts
75
Width - Timing Belts
4 mm
V-Belt Section
T5
Standards
ISO 17396
Outside Length
375 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T5/375
Zoro #
G011082115
UPC #
746041453749
Country of Origin
Italy

Dimensions

Width - Timing Belts
4 mm
Outside Length
375 mm

Details

Number of Teeth - Timing Belts
75
V-Belt Section
T5
Standards
ISO 17396
Pitch
5 mm
Material
Thermoset Polyurethane
Banded Belt
Megapower;Timing Belt
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
For Use With
General Industry

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.