Zoro Homepage

METRIC Timing G BELT MEGAP

  • Mfr # 5T5/480

  • Zoro # G911084981


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Number of Teeth - Timing Belts
96
Width - Timing Belts
5 mm
Outside Length
480 mm
V-Belt Section
T5
Standards
ISO 17396
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T5/480
Zoro #
G911084981
UPC #
746041423711
Country of Origin
Italy

Dimensions

Width - Timing Belts
5 mm
Outside Length
480 mm

Details

Number of Teeth - Timing Belts
96
V-Belt Section
T5
Standards
ISO 17396
Core Cord
Zinked Steel
Pitch
5 mm
Material
Thermoset Polyurethane
Banded Belt
Megapower;Timing Belt
For Use With
General Industry
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.