
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 10T10/780
Zoro # G311069519
product price: $15.99
/eaKey Features
Number of Teeth - Timing Belts
78
Width - Timing Belts
10 mm
V-Belt Section
T10
Core Cord
Zinked Steel
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10T10/780
Zoro #
G311069519
UPC #
746041260309
Country of Origin
Italy
Dimensions
Width - Timing Belts
10 mm
Outside Length
780 mm
Details
Number of Teeth - Timing Belts
78
V-Belt Section
T10
Core Cord
Zinked Steel
For Use With
General Industry
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Standards
ISO 17396
Banded Belt
Megapower;Timing Belt
Pitch
10 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.