Shop MEGADYNE
See all product information
Create Account
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 10T5/460
Zoro # G811070732
product price:Â $10.79
/eaKey Features
Belt Trade Size
T5
Industry Number
10T5/460
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10T5/460
Zoro #
G811070732
UPC #
746041261016
Country of Origin
Italy
Dimensions
Belt Trade Size
T5
Top Width
10 mm
Pitch Length
460 mm
Outside Length
460 mm
Details
Item
Timing Belt
Industry Number
10T5/460
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
92
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Steel
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGAPOWER2
Standards
ISO 17396
Banded Belt
Megapower;Timing Belt
Temp. Range
-25 Degrees C to 80 Degrees C
V-Belt Section
T5
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.