
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 14AT5/860
Zoro # G411070330
product price: $34.29
/eaKey Features
Number of Teeth - Timing Belts
172
Width - Timing Belts
14 mm
V-Belt Section
AT5
Core Cord
Zinked Steel
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14AT5/860
Zoro #
G411070330
UPC #
746041265403
Country of Origin
Italy
Dimensions
Width - Timing Belts
14 mm
Outside Length
860 mm
Details
Number of Teeth - Timing Belts
172
V-Belt Section
AT5
Core Cord
Zinked Steel
For Use With
General Industry
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Pitch
5 mm
Banded Belt
Megapower;Timing Belt
Standards
ISO 17396
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.