Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRIC Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 14T10/810

  • Zoro # G811071050


product price: $25.45
/ea

Key Features

Number of Teeth - Timing Belts
81
Width - Timing Belts
14 mm
V-Belt Section
T10
Temp. Range
-25 C to 80 C
Outside Length
810 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14T10/810
Zoro #
G811071050
UPC #
746041265823
Country of Origin
Italy

Dimensions

Width - Timing Belts
14 mm
Outside Length
810 mm

Details

Number of Teeth - Timing Belts
81
V-Belt Section
T10
Temp. Range
-25 C to 80 C
Pitch
10 mm
For Use With
General Industry
Standards
ISO 17396
Banded Belt
Megapower;Timing Belt
Material
Thermoset Polyurethane
Core Cord
Zinked Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.