
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 14T5/750
Zoro # G111072061
product price: $19.75
/eaKey Features
Number of Teeth - Timing Belts
150
Width - Timing Belts
14 mm
Standards
ISO 17396
Core Cord
Zinked Steel
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14T5/750
Zoro #
G111072061
UPC #
746041266431
Country of Origin
Italy
Dimensions
Width - Timing Belts
14 mm
Outside Length
750 mm
Details
Number of Teeth - Timing Belts
150
Standards
ISO 17396
Core Cord
Zinked Steel
For Use With
General Industry
Banded Belt
Megapower;Timing Belt
Pitch
5 mm
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
V-Belt Section
T5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.