
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 150AT10/1420
Zoro # G111072764
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
142
Width - Timing Belts
150 mm
Standards
ISO 17396
Pitch
10 mm
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150AT10/1420
Zoro #
G111072764
UPC #
746041266479
Country of Origin
Italy
Dimensions
Width - Timing Belts
150 mm
Outside Length
1420 mm
Details
Number of Teeth - Timing Belts
142
Standards
ISO 17396
Pitch
10 mm
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Banded Belt
Megapower;Timing Belt
For Use With
General Industry
V-Belt Section
AT10
Core Cord
Zinked Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.