
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 15AT10/1000
Zoro # G911070779
product price: $46.19
/eaKey Features
Number of Teeth - Timing Belts
100
Width - Timing Belts
15 mm
V-Belt Section
AT10
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15AT10/1000
Zoro #
G911070779
UPC #
746041267193
Country of Origin
Italy
Dimensions
Width - Timing Belts
15 mm
Outside Length
1000 mm
Details
Number of Teeth - Timing Belts
100
V-Belt Section
AT10
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
For Use With
General Industry
Banded Belt
Megapower;Timing Belt
Standards
ISO 17396
Pitch
10 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.