Shop MEGADYNE
See all product information
Create Account
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 15AT10/560
Zoro # G311071161
product price:Â $30.49
/eaKey Features
Belt Trade Size
AT10
Industry Number
15AT10/560
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15AT10/560
Zoro #
G311071161
UPC #
746041417956
Country of Origin
Italy
Dimensions
Belt Trade Size
AT10
Top Width
15 mm
Pitch Length
560 mm
Outside Length
560 mm
Details
Item
Timing Belt
Industry Number
15AT10/560
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Pitch
10 mm
Number of Teeth
56
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGAPOWER2
Banded Belt
Megapower;Timing Belt
Standards
ISO 17396
Temp. Range
-13 Degrees F to 176 Degrees F
V-Belt Section
AT10
Application
General Industry
Minimum Operating Temperature
-13 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.