
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 165T10/720
Zoro # G911072162
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
72
Width - Timing Belts
165 mm
Standards
ISO 17396
Outside Length
720 mm
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
165T10/720
Zoro #
G911072162
UPC #
746041268831
Country of Origin
Italy
Dimensions
Width - Timing Belts
165 mm
Outside Length
720 mm
Details
Number of Teeth - Timing Belts
72
Standards
ISO 17396
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
Pitch
10 mm
Banded Belt
Megapower;Timing Belt
V-Belt Section
T10
For Use With
General Industry
Material
Thermoset Polyurethane
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.