Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRIC Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 16AT10/1250

  • Zoro # G511072524


product price: $59.95
/ea

Key Features

Number of Teeth - Timing Belts
125
Width - Timing Belts
16 mm
For Use With
General Industry
Material
Thermoset Polyurethane
Outside Length
1250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AT10/1250
Zoro #
G511072524
UPC #
746041268978
Country of Origin
Italy

Dimensions

Width - Timing Belts
16 mm
Outside Length
1250 mm

Details

Number of Teeth - Timing Belts
125
For Use With
General Industry
Material
Thermoset Polyurethane
Standards
ISO 17396
Core Cord
Zinked Steel
V-Belt Section
AT10
Banded Belt
Megapower;Timing Belt
Pitch
10 mm
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.