
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 16AT10/610
Zoro # G511072388
product price: $29.49
/eaKey Features
Number of Teeth - Timing Belts
61
Width - Timing Belts
16 mm
Temp. Range
-25 C to 80 C
Standards
ISO 17396
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16AT10/610
Zoro #
G511072388
UPC #
746041269104
Country of Origin
Italy
Dimensions
Width - Timing Belts
16 mm
Outside Length
610 mm
Details
Number of Teeth - Timing Belts
61
Temp. Range
-25 C to 80 C
Standards
ISO 17396
Material
Thermoset Polyurethane
Pitch
10 mm
Core Cord
Zinked Steel
Banded Belt
Megapower;Timing Belt
V-Belt Section
AT10
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.