
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 19T5/1380
Zoro # G411072211
product price: $35.65
/eaKey Features
Number of Teeth - Timing Belts
276
Width - Timing Belts
19 mm
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19T5/1380
Zoro #
G411072211
UPC #
746041273217
Country of Origin
Italy
Dimensions
Width - Timing Belts
19 mm
Outside Length
1380 mm
Details
Number of Teeth - Timing Belts
276
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
For Use With
General Industry
V-Belt Section
T5
Standards
ISO 17396
Temp. Range
-25 C to 80 C
Banded Belt
Megapower;Timing Belt
Pitch
5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.