Shop MEGADYNE
See all product information
Create Account
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 20AT10/890
Zoro # G211079700
product price:Â $58.69
/eaKey Features
Belt Trade Size
AT10
Industry Number
20AT10/890
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20AT10/890
Zoro #
G211079700
UPC #
746041274177
Country of Origin
Italy
Dimensions
Belt Trade Size
AT10
Top Width
20 mm
Pitch Length
890 mm
Outside Length
890 mm
Details
Item
Timing Belt
Industry Number
20AT10/890
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
89
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Steel
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGAPOWER2
Temp. Range
-25 Degrees C to 80 Degrees C
V-Belt Section
AT10
Standards
ISO 17396
Banded Belt
Megapower;Timing Belt
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.