Zoro Homepage

METRIC Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 20AT10/920

  • Zoro # G511079721


product price: $51.89
/ea

Key Features

Number of Teeth - Timing Belts
92
Width - Timing Belts
20 mm
Material
Thermoset Polyurethane
Standards
ISO 17396
Outside Length
920 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AT10/920
Zoro #
G511079721
UPC #
746041274184
Country of Origin
Italy

Dimensions

Width - Timing Belts
20 mm
Outside Length
920 mm

Details

Number of Teeth - Timing Belts
92
Material
Thermoset Polyurethane
Standards
ISO 17396
Banded Belt
Megapower;Timing Belt
For Use With
General Industry
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
V-Belt Section
AT10
Pitch
10 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.