Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRIC Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 250AT10/1800

  • Zoro # G811080601


product price: $1,245.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
180
Width - Timing Belts
250 mm
Standards
ISO 17396
Pitch
10 mm
V-Belt Section
AT10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250AT10/1800
Zoro #
G811080601
UPC #
746041351533
Country of Origin
Italy

Dimensions

Width - Timing Belts
250 mm
Outside Length
1800 mm

Details

Number of Teeth - Timing Belts
180
Standards
ISO 17396
Pitch
10 mm
V-Belt Section
AT10
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
For Use With
General Industry
Banded Belt
Megapower;Timing Belt
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.