
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 26T5/500
Zoro # G011073601
product price: $27.79
/eaKey Features
Number of Teeth - Timing Belts
100
Width - Timing Belts
26 mm
Banded Belt
Megapower;Timing Belt
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26T5/500
Zoro #
G011073601
UPC #
746041459529
Country of Origin
China
Dimensions
Width - Timing Belts
26 mm
Outside Length
500 mm
Details
Number of Teeth - Timing Belts
100
Banded Belt
Megapower;Timing Belt
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
For Use With
General Industry
Pitch
5 mm
Material
Thermoset Polyurethane
V-Belt Section
T5
Standards
ISO 17396
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.