
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 30T10/890
Zoro # G611071700
product price: $57.85
/eaKey Features
Number of Teeth - Timing Belts
89
Width - Timing Belts
30 mm
Temp. Range
-25 C to 80 C
Banded Belt
Megapower;Timing Belt
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30T10/890
Zoro #
G611071700
UPC #
746041283360
Country of Origin
Italy
Dimensions
Width - Timing Belts
30 mm
Outside Length
890 mm
Details
Number of Teeth - Timing Belts
89
Temp. Range
-25 C to 80 C
Banded Belt
Megapower;Timing Belt
Core Cord
Zinked Steel
For Use With
General Industry
Material
Thermoset Polyurethane
Pitch
10 mm
V-Belt Section
T10
Standards
ISO 17396
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.