Zoro Homepage

METRIC Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 32AT10/880

  • Zoro # G511072326


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
88
Width - Timing Belts
32 mm
Temp. Range
-25 C to 80 C
For Use With
General Industry
V-Belt Section
AT10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32AT10/880
Zoro #
G511072326
UPC #
746041284398
Country of Origin
Italy

Dimensions

Width - Timing Belts
32 mm
Outside Length
880 mm

Details

Number of Teeth - Timing Belts
88
Temp. Range
-25 C to 80 C
For Use With
General Industry
V-Belt Section
AT10
Pitch
10 mm
Banded Belt
Megapower;Timing Belt
Core Cord
Zinked Steel
Material
Thermoset Polyurethane
Standards
ISO 17396

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.