Zoro Homepage

METRIC Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 33T10/980

  • Zoro # G111071385


product price: $65.19
/ea

Key Features

Number of Teeth - Timing Belts
98
Width - Timing Belts
33 mm
Outside Length
980 mm
Core Cord
Zinked Steel
Standards
ISO 17396
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33T10/980
Zoro #
G111071385
UPC #
746041286101
Country of Origin
Italy

Dimensions

Width - Timing Belts
33 mm
Outside Length
980 mm

Details

Number of Teeth - Timing Belts
98
Core Cord
Zinked Steel
Standards
ISO 17396
Temp. Range
-25 C to 80 C
Banded Belt
Megapower;Timing Belt
V-Belt Section
T10
For Use With
General Industry
Pitch
10 mm
Material
Thermoset Polyurethane

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.