
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 45T10/1150
Zoro # G511093208
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
115
Width - Timing Belts
45 mm
Core Cord
Zinked Steel
V-Belt Section
T10
Outside Length
1150 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45T10/1150
Zoro #
G511093208
UPC #
746041289584
Country of Origin
Italy
Dimensions
Width - Timing Belts
45 mm
Outside Length
1150 mm
Details
Number of Teeth - Timing Belts
115
Core Cord
Zinked Steel
V-Belt Section
T10
Pitch
10 mm
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Banded Belt
Megapower;Timing Belt
Standards
ISO 17396
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.