Shop MEGADYNE
See all product information
Create Account
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 46AT10/1280
Zoro # G111081902
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Top Width
46 mm
Pitch
10 mm
Number of Teeth
128
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
46AT10/1280
Zoro #
G111081902
UPC #
746041430689
Country of Origin
Italy
Dimensions
Top Width
46 mm
Outside Length
1280 mm
Pitch Length
1280 mm
Belt Trade Size
AT10
Details
Pitch
10 mm
Number of Teeth
128
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Standards
ISO 17396
V-Belt Section
AT10
Temp. Range
-25 C to 80 C
Banded Belt
Megapower;Timing Belt
Application
General Industry
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Belt Series
MEGAPOWER2
Industry Number
46AT10/1280
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.