Zoro Homepage

METRIC Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 4AT5/300

  • Zoro # G811095056


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Number of Teeth - Timing Belts
60
Width - Timing Belts
4 mm
Material
Thermoset Polyurethane
For Use With
General Industry
Outside Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AT5/300
Zoro #
G811095056
UPC #
746041352141
Country of Origin
Italy

Dimensions

Width - Timing Belts
4 mm
Outside Length
300 mm

Details

Number of Teeth - Timing Belts
60
Material
Thermoset Polyurethane
For Use With
General Industry
Pitch
5 mm
Banded Belt
Megapower;Timing Belt
Core Cord
Zinked Steel
Standards
ISO 17396
V-Belt Section
AT5
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.