
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 50T5/300
Zoro # G311083058
product price: $44.19
/eaKey Features
Number of Teeth - Timing Belts
60
Width - Timing Belts
50 mm
Material
Thermoset Polyurethane
Standards
ISO 17396
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50T5/300
Zoro #
G311083058
UPC #
746041291754
Country of Origin
Italy
Dimensions
Width - Timing Belts
50 mm
Outside Length
300 mm
Details
Number of Teeth - Timing Belts
60
Material
Thermoset Polyurethane
Standards
ISO 17396
For Use With
General Industry
Temp. Range
-25 C to 80 C
Pitch
5 mm
Banded Belt
Megapower;Timing Belt
Core Cord
Zinked Steel
V-Belt Section
T5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.