
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 50T5/410
Zoro # G911083434
product price: $49.65
/eaKey Features
Number of Teeth - Timing Belts
82
Width - Timing Belts
50 mm
For Use With
General Industry
Banded Belt
Megapower;Timing Belt
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50T5/410
Zoro #
G911083434
UPC #
746041291822
Country of Origin
Italy
Dimensions
Width - Timing Belts
50 mm
Outside Length
410 mm
Details
Number of Teeth - Timing Belts
82
For Use With
General Industry
Banded Belt
Megapower;Timing Belt
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
V-Belt Section
T5
Core Cord
Zinked Steel
Pitch
5 mm
Standards
ISO 17396
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.