
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 58T5/720
Zoro # G311083836
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
144
Width - Timing Belts
58 mm
Standards
ISO 17396
Outside Length
720 mm
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58T5/720
Zoro #
G311083836
UPC #
746041292867
Country of Origin
Italy
Dimensions
Width - Timing Belts
58 mm
Outside Length
720 mm
Details
Number of Teeth - Timing Belts
144
Standards
ISO 17396
Material
Thermoset Polyurethane
V-Belt Section
T5
Banded Belt
Megapower;Timing Belt
Core Cord
Zinked Steel
Pitch
5 mm
For Use With
General Industry
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.