Shop MEGADYNE
See all product information
Create Account
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 5T5/780
Zoro # G611085165
product price:Â $7.75
/eaKey Features
Belt Trade Size
T5
Industry Number
5T5/780
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5T5/780
- Zoro #
- G611085165
- UPC #
- 746041293147
- Country of Origin
- Italy
Dimensions
- Belt Trade Size
- T5
- Top Width
- 5 mm
- Pitch Length
- 780 mm
- Outside Length
- 780 mm
Details
- Item
- Timing Belt
- Industry Number
- 5T5/780
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 156
- Belt Material
- Thermoset Polyurethane
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 80 Degrees C
- Belt Series
- Megapower2
- Standards
- ISO 17396
- Banded Belt
- Megapower;Timing Belt
- Temp. Range
- -25 Degrees C to 80 Degrees C
- V-Belt Section
- T5
- Application
- General Industry
- Minimum Operating Temperature
- -25 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.