
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 73AT10/1150
Zoro # G711082668
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
115
Width - Timing Belts
73 mm
Pitch
10 mm
Temp. Range
-25 C to 80 C
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73AT10/1150
Zoro #
G711082668
UPC #
746041295431
Country of Origin
Italy
Dimensions
Width - Timing Belts
73 mm
Outside Length
1150 mm
Details
Number of Teeth - Timing Belts
115
Pitch
10 mm
Temp. Range
-25 C to 80 C
For Use With
General Industry
Material
Thermoset Polyurethane
V-Belt Section
AT10
Standards
ISO 17396
Core Cord
Zinked Steel
Banded Belt
Megapower;Timing Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.