
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 8T10/1010
Zoro # G211083646
product price: $14.99
/eaKey Features
Number of Teeth - Timing Belts
101
Width - Timing Belts
8 mm
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8T10/1010
Zoro #
G211083646
UPC #
746041297114
Country of Origin
Italy
Dimensions
Width - Timing Belts
8 mm
Outside Length
1010 mm
Details
Number of Teeth - Timing Belts
101
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
For Use With
General Industry
Standards
ISO 17396
Banded Belt
Megapower;Timing Belt
Pitch
10 mm
Material
Thermoset Polyurethane
V-Belt Section
T10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.