
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 8T5/1075
Zoro # G411083958
product price: $13.79
/eaKey Features
Number of Teeth - Timing Belts
215
Width - Timing Belts
8 mm
Core Cord
Zinked Steel
Banded Belt
Megapower;Timing Belt
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8T5/1075
Zoro #
G411083958
UPC #
746041297237
Country of Origin
Italy
Dimensions
Width - Timing Belts
8 mm
Outside Length
1075 mm
Details
Number of Teeth - Timing Belts
215
Core Cord
Zinked Steel
Banded Belt
Megapower;Timing Belt
Material
Thermoset Polyurethane
Standards
ISO 17396
V-Belt Section
T5
Pitch
5 mm
For Use With
General Industry
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.