
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 9T5/330
Zoro # G711085409
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Number of Teeth - Timing Belts
66
Width - Timing Belts
9 mm
V-Belt Section
T5
Outside Length
330 mm
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9T5/330
Zoro #
G711085409
UPC #
746041298425
Country of Origin
Italy
Dimensions
Width - Timing Belts
9 mm
Outside Length
330 mm
Details
Number of Teeth - Timing Belts
66
V-Belt Section
T5
For Use With
General Industry
Standards
ISO 17396
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Pitch
5 mm
Banded Belt
Megapower;Timing Belt
Core Cord
Zinked Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.