
METRIC TIMNin G BELT MEGAP
Mfr # 28AT10/1010
Zoro # G611077641
product price: $82.29
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
101
Width - Timing Belts
28 mm
Standards
ISO 17396
Pitch
10 mm
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28AT10/1010
Zoro #
G611077641
UPC #
746041408503
Country of Origin
Italy
Dimensions
Width - Timing Belts
28 mm
Outside Length
1010 mm
Details
Number of Teeth - Timing Belts
101
Standards
ISO 17396
Pitch
10 mm
Material
Thermoset Polyurethane
For Use With
General Industry
Banded Belt
Megapower;Timing Belt
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
V-Belt Section
AT10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.