Shop MEGADYNE
See all product information
Create Account
MULTI-RIB POLY-V R1760M 1X6
Mfr # 1760M6
Zoro # G711089339
product price:Â $588.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
M
Number of Ribs
6
Outside Length
1760 mm
Temp. Range
-25 to 85 Degrees C
Belt Series
PV Rubber Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1760M6
Zoro #
G711089339
UPC #
746041205775
Country of Origin
France
Dimensions
Outside Length
1760 mm
Thickness
0.472 in
Top Width
2.22 in
Details
V-Belt Section
M
Number of Ribs
6
Temp. Range
-25 to 85 Degrees C
Belt Series
PV Rubber Ribbed
Standards
ARPM IP-26; ISO 9982
Reinforcing Cord Material
Polyester
Material
Polybutadiene Rubber
Industry Number
1760M6
Item
Multi-Ribbed V-Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.