Shop MEGADYNE
See all product information
Create Account
MULTI-RIB POLY-V R2130M 1X2
Mfr # 2130M2
Zoro # G211090606
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
M
Number of Ribs
2
Outside Length
2130 mm
Temp. Range
-25 to 85 Degrees C
Standards
ARPM IP-26; ISO 9982
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2130M2
Zoro #
G211090606
UPC #
746041207496
Country of Origin
France
Dimensions
Outside Length
2130 mm
Top Width
0.74 in
Thickness
0.472 in
Details
V-Belt Section
M
Number of Ribs
2
Temp. Range
-25 to 85 Degrees C
Item
Multi-Ribbed V-Belt
Standards
ARPM IP-26; ISO 9982
Industry Number
2130M2
Belt Series
PV Rubber Ribbed
Material
Polybutadiene Rubber
Reinforcing Cord Material
Polyester
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.