
MULTI-RIB POLY-V R375L 1X12
Mfr # 375L12
Zoro # G011095092
product price: $89.95
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
2.22 in
Core Cord
Polyester
For Use With
General Industry
V-Belt Section
RL
Banded Belt
Multi-Rib V-Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375L12
Zoro #
G011095092
UPC #
746041418533
Country of Origin
France
Dimensions
Width - Timing Belts
2.22 in
Outside Length
37.5 in
Details
Core Cord
Polyester
For Use With
General Industry
V-Belt Section
RL
Banded Belt
Multi-Rib V-Belt
Standards
ARPM IP-26;ISO 9982
Temp. Range
-25 C to 82 C
Number of Ribs
12
Material
Polybutadiene Rubber
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.