MULTI-RIB POLY-V R4210M 1X28
Mfr # 4210M28
Zoro # G211085114
product price: $6,354.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
RM
Outside Length
4210 mm
Number of Ribs
28
Top Width
7 mm
Temp. Range
to
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4210M28
Zoro #
G211085114
UPC #
746041513733
Country of Origin
France
Dimensions
Outside Length
4210 mm
Top Width
7 mm
Details
V-Belt Section
RM
Number of Ribs
28
Temp. Range
to
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.