
MULTI-RIB POLY-V R425L 1X5
Mfr # 425L5
Zoro # G811093052
product price: $39.79
/eaKey Features
Width - Timing Belts
0.925 in
Outside Length
42.5 in
Material
Polybutadiene Rubber
Banded Belt
Multi-Rib V-Belt
Core Cord
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
425L5
Zoro #
G811093052
UPC #
746041419073
Country of Origin
France
Dimensions
Width - Timing Belts
0.925 in
Outside Length
42.5 in
Details
Material
Polybutadiene Rubber
Banded Belt
Multi-Rib V-Belt
Core Cord
Polyester
V-Belt Section
RL
Standards
ARPM IP-26;ISO 9982
Temp. Range
-25 C to 82 C
Number of Ribs
5
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.